Shop All Security & Access Signs
Lyle
Safety Sign, Employees Only, 7in.Hx10in.W
Mfr # U4-1258-RD_10X7
Zoro # G1813485
original price:
$5.49
9% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Employees Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1258-RD_10X7
- Zoro # G1813485
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL (FRS160-MBL XXL REG)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (466354)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1955L)
- LYLE Admittance Sign, No Parking, 10 in. W, Text (U6-1205-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1296-RA_14X10 (U5-1296-RA_14X10)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1318-RD_14X10 (U5-1318-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1079-RA_14X10 (U5-1079-RA_14X10)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1225-RD_10X7 (U7-1225-RD_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Blasting In Progress No Entry, Landscape (OS-DS-D-710-L-1878)
- Lyle Security & Access Signs