Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Ear Plugs Worn, 7in.H
Mfr # U4-1228-RA_10X7
Zoro # G2723598
original price:
$18.35
22% off
new price: $14.29
/ea
Sold in multiples of 2 for $28.58
$28.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Plugs Must Be Worn In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1228-RA_10X7
- Zoro # G2723598
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Plugs Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Green (2900G-M)
- ZORO SELECT Machine Lockout, Clear, 1/4" dia., Max. Number of Padlocks: 1 (45MZ95)
- HONEYWELL Calibration Kit Case (500-0034-000)
- LIFT SAFETY DAX Carbon Fiber Full Brim 5050 YellowBlack (HDF50C-19HC)
- LYLE Refl Decal Danger Hard Head, 5"x3-1/2" (LCU4-0369-RD_5X3.5)
- LYLE Fall Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0466-ND_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0467-ED_10x7 (LCU4-0467-ED_10x7)
- LYLE Life Jackets Notice, Plastic, 14"x10" (LCU5-0210-NP_14X10)
- LYLE Decal Danger Do Not Enter, 10"x7" (LCU4-0555-ND_10X7)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466U19 (466U19)
- Lyle Signs