Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Ear Eye Protection, 7in.H
Mfr # U4-1225-RA_10X7
Zoro # G2106170
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear And Eye Protection Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1225-RA_10X7
- Zoro # G2106170
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QCBDP23XG)
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- LYLE Decaldanger Ear Protection, 14"x10", Header Legend Color: Black (LCU4-0173-ND_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0155-RD_10x7 (LCU3-0155-RD_10x7)
- LYLE Steel toe Shoes Notice, Decal, 5"x3.5" (LCU5-0072-ND_5X3.5)
- LYLE Safety Sign, Hearing Protection, 7 in. H (U4-1641-RA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- LYLE Decaldanger Ear Protection, 10"x7", Height: 7 in (LCU4-0086-ND_10X7)
- LYLE Safety Sign, Hearing Protectin Area, 10inW (U4-1400-RD_10X7)
- Lyle Personal Protective Equipment Signs