Shop All Security & Access Signs
Lyle
Safety Sign, Bees Stay Clear, 7in.H
Mfr # U4-1080-RA_10X7
Zoro # G2726057
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Bees Stay Clear
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1080-RA_10X7
- Zoro # G2726057
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Bees Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-1/2" Sz, Nickel Material, PK2 (KIT-H19032)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- LYLE Controlled Access Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0454-ND_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1292-RA_14X10 (U5-1292-RA_14X10)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U4-1705-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- ACCUFORM Notice Security Sign, 10 in Height, 14 in Width (MRFQ804VP)
- Lyle Signs