Shop All Facility Signs
Lyle
Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0050-GA_4x18
Mfr # LCVB-0050-GA_4x18
Zoro # G5184249
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo
- Width 8 in
- Height 18 in
- Sign Shape V-Shape Projection
Product Information
- Brand Lyle
- MFR # LCVB-0050-GA_4x18
- Zoro # G5184249
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 18 in |
Depth | 3 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- SHOWA ATLAS Snow Blower Glove Medium (460M-08.RT)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153684)
- LYLE Sign, Piv, Reflective Aluminum, 14x10 (U1-1102-RA_14x10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1152-RD_7X5 (U5-1152-RD_7X5)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1491-RD_10X7 (U5-1491-RD_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1236-RD_14X10 (U5-1236-RD_14X10)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- LYLE Office and Facility Sign, 10" W, 14" H, LCU1-0178-NP_10x14 (LCU1-0178-NP_10x14)
- Lyle Facility Signs