Shop All Facility Signs
Lyle
Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0047-RA_4x18
Mfr # LCVB-0047-RA_4x18
Zoro # G5084499
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid/Primeros Auxilios
- Width 8 in
- Height 18 in
- Sign Shape V-Shape Projection
Product Information
- Brand Lyle
- MFR # LCVB-0047-RA_4x18
- Zoro # G5084499
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 18 in |
Depth | 3 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid/Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Smart Relay, Wire-In, AC Power (RM4)
- SIGNMISSION OSHA Sign, Safety Shoes Required Area Symbol, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-16535)
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- MASTER LOCK Group Lockout Box, Red, 9-1/16" H (S602)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_12x18 (T1-1084-EG_12x18)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- LYLE Floor Load Notice, Aluminum, 14"x10", Header Background Color: Blue, LCU5-0219-NA_14X10 (LCU5-0219-NA_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- LYLE Decal Danger Non-Potable Water, 5"x3-1/2", LCU4-0513-ND_5X3.5 (LCU4-0513-ND_5X3.5)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844149)
- Lyle Signs