Shop All Radiation & Laser Signs
Lyle
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1085-RA_10X7
Mfr # U4-1085-RA_10X7
Zoro # G2725935
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1085-RA_10X7
- Zoro # G2725935
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Church Parking Sign, 18" x 12, T1-1494-EG_12x18 (T1-1494-EG_12x18)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAFGNT-8)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Men's Metal Foot Guards, Rubber Toe Clip, Rubber Strap, 5-1/2inW, Large, 1 Pair (200-5.5)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU4-0054-ED_14x10 (LCU4-0054-ED_14x10)
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1529-RD_14X10 (U4-1529-RD_14X10)
- NMC Caution Radiation Area Sign (CGA32AB)
- Lyle Signs