Shop All Facility Signs
Lyle
Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1534-RD_10X7
Mfr # U4-1534-RD_10X7
Zoro # G2720131
original price:
$8.37
53% off
new price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Mind Your Head
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1534-RD_10X7
- Zoro # G2720131
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mind Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, Large, 5-pk (TR5PBA-L-5PK)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18HA (LR7-68-18HA)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1155-RA_14X10 (U7-1155-RA_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1055-RD_14X10 (U5-1055-RD_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1514-RA_10X7 (U5-1514-RA_10X7)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1141-NA_14x10 (U7-1141-NA_14x10)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle (U4-1037-NP_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0007-RD_14x10 (LCU3-0007-RD_14x10)
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223AD (N223AD)
- Lyle Facility Signs