Shop All Safety Culture Signs
Lyle
Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7
Mfr # U7-1225-NP_10X7
Zoro # G4704887
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Please Open Door Slowly People May Be Approaching From The Other Side
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1225-NP_10X7
- Zoro # G4704887
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Open Door Slowly People May Be Approaching From The Other Side, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley 82330 HazProof Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 10 (82330.10)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, M (4NHD9)
- DUNLOP Polyflex Steel-Toe Rubber Boots, Defined Heel, Oil Resistant Sole, Knee, Black, Men's, Size 10 (8990800)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1261-RD_7X5 (U7-1261-RD_7X5)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0163-RA_14X10 (LCU5-0163-RA_14X10)
- ACCUFORM Safety Sign TRASH ONLY 10 in x 14 in (MHSK503XT)
- Lyle Safety Culture Signs