Shop All Vehicle Signs
Lyle
Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1724-RA_10X7
Mfr # U4-1724-RA_10X7
Zoro # G2717900
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Vehicle Makes Frequent Stops
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1724-RA_10X7
- Zoro # G2717900
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Frequent Stops, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3/4" X 50Yds Glo Org Reinfc Barricade Tape 10C (17772-145-750)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 26" (NO26)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (MGA515L)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87151)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10 (LCU3-0305-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10 (U4-1505-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1091-RD_14X10 (U5-1091-RD_14X10)
- LYLE Reflective Lift Truck Traffic Stop Sign, 6 in H, 6 in W, Octagon, English, ST-031-6HA (ST-031-6HA)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- NMC Danger All Drivers Must Chock Wheels Sign, D223RB (D223RB)
- Lyle Signs