Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1688-RD_7X5
Mfr # U4-1688-RD_7X5
Zoro # G1843786
original price:
$4.33
7% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Step Down
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1688-RD_7X5
- Zoro # G1843786
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- NEWSTRIPE Stencil, Large Fedreral Arrow Kit, 1/8" (10004361)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- NMC Slow Moving Vehicle Sign (SMV2)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0235-RD_10x7 (LCU3-0235-RD_10x7)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- Lyle Slip, Trip & Fall Hazard Signs