Shop All Electrical Hazard Signs
Lyle
Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1422-RD_7X5
Mfr # U4-1422-RD_7X5
Zoro # G2721400
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend High Voltage Do Not Enter
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1422-RD_7X5
- Zoro # G2721400
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1010-NA_10x14)
- HAWS Foot Control Assembly (SP220)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- LYLE Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0550-ND_10X7)
- LYLE Decal, Danger High Voltage, 5 x 3.5", Header Legend Color: White (LCU4-0669-ND_5X3.5)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0465-RD_5x3.5 (LCU3-0465-RD_5x3.5)
- NMC Danger Do Not Watch The Arc Sign - Bilingual, ESD31PB (ESD31PB)
- Lyle Electrical Hazard Signs