Shop All Fire Signs
Lyle
Safety Sign, 10x7 In., English, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle
Mfr # U1-1021-RD_7X10
Zoro # G2901985
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend In Case of Fire Do Not Use Elevators Use Stairways
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1021-RD_7X10
- Zoro # G2901985
- UPC # 849362006516
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- HEXARMOR Safety Eyewear, Gray Anti-Fog (11-15009-06)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1060-RD_10X14)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (LCU1-0066-RA_4x14)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- NMC Fire Hose Sign, 12 in Height, 9 in Width, Pressure Sensitive Vinyl (FPHP)
- Lyle Signs