Shop All Fire Signs
Lyle
Safety Sign, 10" W, 14" H, 0.040" Thickness
Mfr # U1-1010-NA_10x14
Zoro # G5172513
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U1-1010-NA_10x14
- Zoro # G5172513
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475396)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44307)
- GLOVE GUARD Utility Guard(R) Clip, Red, Blank (7300RD)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- LYLE Safety Sign, 8" W, 12" H, 0.040" Thickness (LCFL-0004-RA_8x12)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-EG_12x18)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- LYLE Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1010-RA_10X14)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (LCU1-0066-RA_4x14)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- Lyle Fire Signs