Shop All Facility Signs
Lyle
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10
Mfr # U7-1091-RA_14X10
Zoro # G9647942
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Eye Wash
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U7-1091-RA_14X10
- Zoro # G9647942
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- MEDLINE Mask Face, Fluid Resist, Shld Pk (MIINON27410EL)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- LYLE Recycling Sign, 14x10 In., English, U1-1062-RD_14X10 (U1-1062-RD_14X10)
- LYLE Decaldanger Non-Potable Water Do, 7"x5", Height: 5 in, LCU4-0278-ND_7X5 (LCU4-0278-ND_7X5)
- LYLE Floor Load Notice, Aluminum, 14"x10", Header Background Color: Blue, LCU5-0219-NA_14X10 (LCU5-0219-NA_14X10)
- LYLE Decal, Danger Men Working Above, 10x7", LCU4-0190-NP_10X7 (LCU4-0190-NP_10X7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1095-RD_7X5 (U5-1095-RD_7X5)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- NMC Days Without An Accident, Scoreboard, DSB56 (DSB56)
- Lyle Facility Signs