Shop All Facility Signs
Lyle
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10
Mfr # U4-1516-RA_14X10
Zoro # G9637013
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Low Overhead Clearance
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1516-RA_14X10
- Zoro # G9637013
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (19-D326/M)
- HILLMAN English Silver Restroom Decal 2 in. H X 8 in. W, 6PK (839814)
- ANSELL Cut Resistant Glove, 7, Blu/Gray, PR (11-561)
- LYLE Refl Alum Danger High Pressure, 10"x7", LCU4-0360-RA_10X7 (LCU4-0360-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- LYLE Complaint Notice, Reflctve, Decal, 5"x3.5", Width: 5 in, LCU5-0041-RD_5X3.5 (LCU5-0041-RD_5X3.5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1293-RA_14X10 (U5-1293-RA_14X10)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- NMC Push To Open Sign, GL317P (GL317P)
- Lyle Facility Signs