Shop All Machine Signs
Lyle
Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10
Mfr # U4-1264-RD_14X10
Zoro # G2278991
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Product Information
- Brand Lyle
- MFR # U4-1264-RD_14X10
- Zoro # G2278991
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Starts Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Fargo 45200 YMCKO Full Color Ribbon for DTC4500 Series ID Card Printers (45200)
- KONG USA Back-Up Ansi, Fall Arrester With Auto Block & Lanyard (8021NO400KK)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- LYLE Crane & Hoists Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0455-RD_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1474-RD_14X10 (U4-1474-RD_14X10)
- LYLE Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U5-1205-RA_14X10)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0434-ND_5X3.5)
- LYLE Machine Guards Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0104-RD_5x3.5)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- Lyle Signs