Shop All Safety Culture Signs
Lyle
Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7
Mfr # U7-1234-NA_10x7
Zoro # G5235233
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend SAFETY FIRST REPORT ALL ACCIDENTS NO MATTER HOW SMALL TO YOUR SUPERVISOR
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1234-NA_10x7
- Zoro # G5235233
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474D06 (474D06)
- BAUSCH + LOMB Sight Savers Pre-Moistened Anti-Fog Tissues with Silicone, PK100 (8576)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1247-NP_10X7 (U7-1247-NP_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0163-RA_14X10 (LCU5-0163-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-19835)
- Lyle Safety Culture Signs