Shop All Facility Signs
Lyle
Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1155-RD_7X5
Mfr # U7-1155-RD_7X5
Zoro # G1813920
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Stop Button
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U7-1155-RD_7X5
- Zoro # G1813920
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Button, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Hood, Yellow, XL (4T235)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-AN-10121)
- GE Hooded Disposable Coveralls, M, White, Zipper Flap (GW904M)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0032-RD_7x5 (LCU3-0032-RD_7x5)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0047-RA_4x18 (LCVB-0047-RA_4x18)
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1473-RD_14X10 (U5-1473-RD_14X10)
- LYLE Office and Facility Sign, 10" W, 7" H, LCU1-0151-ED_10x7 (LCU1-0151-ED_10x7)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- AMISTAD OSHA Aed Vinyl Decal Sign (AM2073632)
- Lyle Facility Signs