Shop All Electrical Hazard Signs
Lyle
Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5
Mfr # U7-1141-RD_7X5
Zoro # G1813975
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shut-Off (Down Arrow)
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U7-1141-RD_7X5
- Zoro # G1813975
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Circuit Breaker Lockout Double Pole (CB04)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-1125-595-BL)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RA_14X10 (U1-1027-RA_14X10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0228-NP_10X7)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RD_10X7 (U1-1027-RD_10X7)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- NMC Danger Electrical Protection Sign, D619PB (D619PB)
- Lyle Electrical Hazard Signs