Shop All Personal Protective Equipment Signs
Lyle
Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U7-1331-RD_5X7
Zoro # G2279201
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Think Safety First Wear Personal Protective Equipment
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1331-RD_5X7
- Zoro # G2279201
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First Wear Personal Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- CONDOR Full Body Harness, XL, Polyester (G7021QCFDX)
- ONGUARD Men's Steel Rubber Boot Gray (8798100)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1462-RD_7X5 (U3-1462-RD_7X5)
- LYLE Decaldanger Ear Protection, 14"x10", Header Legend Color: White (LCU4-0280-ND_14X10)
- LYLE Safety Sign, Goggles Required, 7in.H (U4-1344-RA_10X7)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10 (U4-1641-NP_14X10)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1247-RD_14X10 (U7-1247-RD_14X10)
- SIGNMISSION OSHA Eye Protection Required When Machine Is Operating 10in X 7in Wall Graphic, OS-NS-RD-710-L-12353 (OS-NS-RD-710-L-12353)
- Lyle Signs