Shop All Machine Signs
Lyle
Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U7-1046-RD_10X7
Zoro # G2737467
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Reflective Sheeting
Product Information
- Brand Lyle
- MFR # U7-1046-RD_10X7
- Zoro # G2737467
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain.. Use Your Own, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 14 (WPL32-14)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD20B/9L)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- LYLE Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7 (LCU4-0024-NA_10X7)
- LYLE Machine Guards Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0104-RD_5x3.5)
- LYLE Decal, Warning This Machine, 10 x 7", Sign Material: Recycled Aluminum, LCU6-0025-RA_10X7 (LCU6-0025-RA_10X7)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0262-RD_5X3.5)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0261-RD_5X3.5)
- BRADY Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English (88304)
- Lyle Signs