Shop All Security & Access Signs
Lyle
Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1225-RD_10X7
Mfr # U7-1225-RD_10X7
Zoro # G9784652
original price:
$6.39
14% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety First Please Open Door Slowly People May Be Approaching From The Other Side
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1225-RD_10X7
- Zoro # G9784652
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Open Door Slowly People May Be Approaching From The Other Side, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- DIXON Adapter Pin Lug, 2-1/2", FNSTx1-1/2", MNPT (HA2515T)
- LYLE Reflective High Pressure Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU6-0140-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1445-RD_7X5 (U5-1445-RD_7X5)
- LYLE Keep Away Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0329-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1193-RD_14X10 (U5-1193-RD_14X10)
- LYLE Alum Danger Restricted Area, 10"x7", Height: 7 in (LCU4-0378-NA_10X7)
- LYLE Aluminum Authorized Personnel Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU5-0052-NA_10X7)
- NMC Notice No Eating Or Drinking In This Area Sign, N306AB (N306AB)
- Lyle Signs