Shop All Traffic Signs
Lyle
Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English
Mfr # W20-3D-30HA
Zoro # G3980182
original price:
$133.99
5% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Road Closed Ahead
- Width 30 in
- Height 30 in
- Sign Shape Diamond
Product Information
- Brand Lyle
- MFR # W20-3D-30HA
- Zoro # G3980182
- UPC # 849362017338
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 30 in |
Height | 30 in |
Mounting Hole Dia. | 0.375 in |
Description
Road Closed Ahead Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 96" L x Polyurethane (104-01-2496-1)
- CONDOR Leather Gloves, Split/Double Palm, S, PR (5AJ45)
- 5.11 Stryke Pants, 40, Tundra (74369)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- LYLE Detour Left Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (M4-10L-48HA)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1889-HI_18x18 (T1-1889-HI_18x18)
- LYLE Road Closed Traffic Sign, 30 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (R11-2-48HA)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24DA (LW8-12-24DA)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- LYLE Reflective Traffic Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U6-1280-RA_10X7 (U6-1280-RA_10X7)
- Lyle Traffic Signs