Shop All Traffic Signs
Lyle
Right Curve Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text
Mfr # W1-2R-24HA
Zoro # G4888116
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right Curve Ahead
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Product Information
- Brand Lyle
- MFR # W1-2R-24HA
- Zoro # G4888116
- UPC # 849362017086
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Right Curve Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Bullet Shape, Green (FP90-B500)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-EG_18x12 (T1-1930-EG_18x12)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24DA (LW2-X12T-24DA)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- LYLE Detour Left Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (M4-10L-48HA)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-EG_12x18 (T1-5322-EG_12x18)
- LYLE Snowmobile Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-6-24HA)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- Lyle Traffic Signs