Shop All Traffic Signs
Lyle
Right Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text
Mfr # W1-2R-12HA
Zoro # G4888125
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right Curve Ahead
- Width 12 in
- Height 12 in
- Sign Shape Diamond
Product Information
- Brand Lyle
- MFR # W1-2R-12HA
- Zoro # G4888125
- UPC # 849362017079
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Right Curve Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- VISUAL WORKPLACE Floor Marking Tape Indust, 1"x100', Black (25-500-1100-603)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, XL, PR (ARCTIG-08-011)
- SUNBELT Fuel Can, No-Spill CARB Gas Can (2.5 gallon) 12.75" x10" x7.9" (A-B1NS1405)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6254-HI_12x18 (T1-6254-HI_12x18)
- LYLE Safety Decal, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U7-1154-RD_14X10)
- LYLE Exit Closed Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal , T1-1904-EG_18x12 (T1-1904-EG_18x12)
- LYLE Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-DG_18x12 (T1-1903-DG_18x12)
- LYLE Shoulder Work Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-5-30HA)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24DA (LW2-X12T-24DA)
- NMC Enter Only Sign, TM36K (TM36K)
- Lyle Signs