Shop All Parking Signs
Lyle
Rflctv Visitors Sign, 18x12in, Aluminum, T1-6113-HI_12x18
Mfr # T1-6113-HI_12x18
Zoro # G5277102
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Visitors Must Sign In
- Width 12"
- Height 18"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # T1-6113-HI_12x18
- Zoro # G5277102
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Sign In, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray (18164)
- MSA SAFETY Hood, Universal Mask Size, White, PK20 (10095744)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-EG_12x18 (T1-1144-EG_12x18)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-HI_12x12 (T1-1100-HI_12x12)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- Lyle Parking Signs