Shop All Personal Protective Equipment Signs
Lyle
Respirators Must Notice, Aluminum, 14"x10"
Mfr # LCU5-0185-NA_14X10
Zoro # G9177589
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Respirators Must Be Worn In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU5-0185-NA_14X10
- Zoro # G9177589
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Aluminum Respirator Required Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Anti-Fog (844 AF)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- BRADLEY SS Flow Control Assembly (S88-069)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- LYLE Safety Sign, Foot Protection Area, 10in.H (U4-1322-RA_14X10)
- LYLE No Goggles No Work Notice, Decal, 7"x5" (LCU5-0036-ND_7X5)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10 (LCU3-0191-RA_14x10)
- LYLE Hard Hats and Eye Notice, Aluminm, 14"x10" (LCU5-0235-NA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U4-1648-RD_10X7)
- LYLE Safety Sign, Hard Hat Area, Aluminum, Horizontal Rectangle, 10 in x 14 in Size, Mounting Holes (U4-1357-RA_14X10)
- NMC Caution Safety Shoes Must Be Worn In Thi, 10 in Height, 14 in Width, Rigid Plastic (C603RB)
- Lyle Signs