Shop All Parking Signs
Lyle
Resident Parking Sign, 18" x 12, T1-1034-EG_12x18
Mfr # T1-1034-EG_12x18
Zoro # G9619251
original price:
$14.99
12% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Resident Parking Only Violators Will Be Towed
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1034-EG_12x18
- Zoro # G9619251
- UPC # 849362001313
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Resident & Tennant Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 76-100, PK25 (2YB33)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y2X)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18 (T1-2160-HI_12x18)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-DG_12x18 (T1-2903-DG_12x18)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE Permit Parking Sign, 18" x 12, T1-1195-EG_12x18 (T1-1195-EG_12x18)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- Lyle Signs