Shop All Parking Signs
Lyle
Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18
Mfr # T1-1203-DG_12x18
Zoro # G5246348
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved Parking Only
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1203-DG_12x18
- Zoro # G5246348
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Reserved Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- PALMER SAFETY Vest Style, Universal, Blue/Black (H212100031)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950/UGN)
- 3M Respirator Chemical Cartridges, Organic Vapor Cartridge, 6001, Black (51138-21674)
- LYLE Church Parking Sign, 18" x 12, T1-1496-HI_12x18 (T1-1496-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OR01-12HA (HC-OR01-12HA)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- LYLE Permit Parking Sign, 18" x 12, RP-031-12HA (RP-031-12HA)
- LYLE No Overnight Parking Sign, 18" x 12, T1-1154-EG_12x18 (T1-1154-EG_12x18)
- LYLE Guest Parking Sign, 18" x 12, T1-1182-EG_12x18 (T1-1182-EG_12x18)
- NMC Motorcycle Parking Only Sign, TM53J (TM53J)
- Lyle Signs