Shop All Parking Signs
Lyle
Reserved Parking Parking Sign, 18" x 12, FD01R
Mfr # FD01R
Zoro # G4899404
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # FD01R
- Zoro # G4899404
- UPC # 849362000095
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Reserved Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Use This Forklift Requires Repair Tag, Pk25 (RPT138)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Diesel Fuel Only, Landscape (OS-DS-A-710-L-2060)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- LYLE Security Parking Sign, 18" x 12, RP-054-12HA (RP-054-12HA)
- LYLE Handicapped Parking Sign, 12" x 18 (L-31-18HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18 (T1-2160-HI_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-EG_12x18 (T1-1180-EG_12x18)
- LYLE Parking Lot Damage Advisory Sign, 18"x12, T1-1066-EG_12x18 (T1-1066-EG_12x18)
- LYLE Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6 (T1-2274-EG_12x6)
- Lyle Parking Signs