Shop All Machine Signs
Lyle
Reflective Pinch Point Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU3-0152-RA_10x7
Zoro # G4832025
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Pinch Point. Keep Hands Clear.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0152-RA_10x7
- Zoro # G4832025
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Pinch Point Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Lightweight Boots, 10 Men/12 Women, PR (21121)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, 1 mil Palm, Poly, One Size Fits All, 100 PK, Clear (429650)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB75-C)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9013-M (8))
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U3-1240-NA_14x10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U6-1247-RA_14X10)
- LYLE Reflective Moving Machinery Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0266-RA_10X7)
- LYLE Plastic Moving Machinery Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0266-NP_14X10)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- NMC Caution Lock Out Switches Before Working, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C549PB)
- Lyle Machine Signs