Shop All No Smoking Signs
Lyle
Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0559-RA_14X10
Mfr # LCU4-0559-RA_14X10
Zoro # G9352491
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Or Open Flame In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0559-RA_14X10
- Zoro # G9352491
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XL)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1937-NP_14X10 (U3-1937-NP_14X10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1732-RA_10X7 (U3-1732-RA_10X7)
- LYLE Diesel Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_7X5)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1017-RD_7X10 (U1-1017-RD_7X10)
- LYLE No Smoking Danger Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU4-0559-RD_14X10 (LCU4-0559-RD_14X10)
- NMC No Smoking Oxygen Sign, S41P (S41P)
- Lyle Signs