Shop All Vehicle Signs
Lyle
Reflective Lift Truck Traffic Stop Sign, 12 in H, 12 in W, Octagon, English, ST-031-12HA
Mfr # ST-031-12HA
Zoro # G3819733
original price:
$15.99
14% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Watch For Forklift Traffic
- Width 12 in
- Height 12 in
- Sign Shape Octagon
Product Information
- Brand Lyle
- MFR # ST-031-12HA
- Zoro # G3819733
- UPC # 849362016010
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Depth | 63/1000 in |
Description
Reflective Lift Truck Traffic Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Watch For Forklift Traffic, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09500)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC (51XBRFR120A)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, LCU3-0268-RD_10x7 (LCU3-0268-RD_10x7)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1467-RD_7X10 (U5-1467-RD_7X10)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14 (U5-1467-RA_10X14)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10 (U4-1505-RD_14X10)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- GLOBAL INDUSTRIAL Wheel Chock w/ Sign, 36 in Height, 7 in Width, Aluminum (988990)
- Lyle Signs