Shop All No Smoking Signs
Lyle
Reflective Lead Hazard Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU6-0011-RA_10X7
Zoro # G9471421
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Lead Work Area. Poison. No Smoking Or Eating.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0011-RA_10X7
- Zoro # G9471421
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Lead Hazard Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X18 Lth Apron (4118)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- LYLE Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1403-RA_10X7 (U5-1403-RA_10X7)
- LYLE Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0465-NA_10X7 (LCU4-0465-NA_10X7)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0025-RA_14x10 (LCU5-0025-RA_14x10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1865-RA_14X10 (U3-1865-RA_14X10)
- NMC Danger Propane No Smoking No Open Flame Sign, D397PB (D397PB)
- Lyle No Smoking Signs