Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10
Mfr # LCU3-0362-RA_14x10
Zoro # G4300871
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Materials Handle With Care
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0362-RA_14x10
- Zoro # G4300871
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Hazardous Materials Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials Handle With Care, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- DURABLE CORP 2' X 3' Brown Entrance Mat Entrance Mat (654S23BN)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 030)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- LYLE Hydrogen Peroxide Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0395-ND_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1240-NP_10X7 (U5-1240-NP_10X7)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- NMC Caution Hazardous Area Authorized Personnel Only Sign, C101PB (C101PB)
- Lyle Signs