Shop All Electrical Hazard Signs
Lyle
Refl Decal Danger High Voltage, 7"x5", LCU4-0441-RD_7X5
Mfr # LCU4-0441-RD_7X5
Zoro # G9339745
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High voltage keep out
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0441-RD_7X5
- Zoro # G9339745
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, 11, 1FEW5, PR (11-800VP)
- SAFEWAZE Sliding Beam Anchor 3.5-15in (021-4075)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (62WHP)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK2 (2300V)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0122-NP_14x10 (LCU3-0122-NP_14x10)
- LYLE Decaldanger High Voltage Keep, 14"x10", Height: 10 in (LCU4-0153-ND_14X10)
- LYLE Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes (LCU4-0232-NA_14X10)
- LYLE Security Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U6-1121-RD_10X7)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- LYLE Decaldanger High Voltage, 14"x10", LCU4-0230-ND_14X10 (LCU4-0230-ND_14X10)
- SIGNMISSION OSHA Sign, 12" Height, 18" Width, Rigid Plastic, High Voltage Authorized Personnel Only, Landscape (OS-DS-P-1218-L-1340)
- Lyle Signs