Shop All Electrical Hazard Signs
Lyle
Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5
Mfr # LCU4-0347-RD_7X5
Zoro # G9329139
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0347-RD_7X5
- Zoro # G9329139
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO String Knit Gloves, Dozen Pair (1775-12PK-L)
- HONEYWELL NORTH Fendall ® Eyesaline Refill For Model 829007 (32-000401-0000)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- TIMBERLAND PRO Size 14 Men's Hiker Boot Steel Work Boot, Brown (TB0A1Q8O214)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0193-NA_10X7 (LCU4-0193-NA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10 (U7-1143-RA_14X10)
- LYLE Decal Danger High Voltage, 7"x5", Legend Style: Text (LCU4-0447-ND_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1164-RD_10X7 (U4-1164-RD_10X7)
- LYLE Warning Sign, Does Not Remove All Power (U6-1241-RD_14X10)
- NMC Caution This Unit Has More Than One Power Source Label, Pk5, CGA16AP (CGA16AP)
- Lyle Signs