Shop All Electrical Hazard Signs
Lyle
Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5
Mfr # LCU4-0347-RD_5X3.5
Zoro # G9329120
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0347-RD_5X3.5
- Zoro # G9329120
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-4XL/5XL)
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- KISHIGO Lime, Non-ANSI Compliant, Hard Hat Sun Shield (2810)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1579-RA_10X7 (U4-1579-RA_10X7)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- LYLE Decaldanger High Voltage, 14"x10", LCU4-0230-ND_14X10 (LCU4-0230-ND_14X10)
- LYLE Decal, Danger Electrical Equipment, 10x7", Legend Style: Text (LCU4-0620-RA_10X7)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Width, Electrical Panel Keep Clear, Landscape, DS-D-L-1030 (OS-DS-D-710-L-1030)
- Lyle Signs