Shop All Electrical Hazard Signs
Lyle
Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7
Mfr # LCU4-0347-RD_10X7
Zoro # G9329096
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0347-RD_10X7
- Zoro # G9329096
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Details
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- TINGLEY RUBBER Tingley® 35121 Workbrutes® 10" Work Boots, Black, Cleated Outsole, Large (35121.LG)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-08)
- LYLE Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10 (LCU4-0347-RA_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1170-NP_14X10 (U5-1170-NP_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1579-RA_10X7 (U4-1579-RA_10X7)
- NMC Safety Signs - Danger High Voltage - Aluminum (D49AB)
- Lyle Signs