Shop All Personal Protective Equipment Signs
Lyle
Refl Decal Danger Hard Head, 5"x3-1/2"
Mfr # LCU4-0369-RD_5X3.5
Zoro # G9331430
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hard Head Area
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0369-RD_5X3.5
- Zoro # G9331430
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Head Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Door To Remain Unlocked During Business Hours Sign, Landscape (OS-NS-P-1014-L-11529)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- LYLE Safety Sign, Ear Protection Worn, 7in.H (U4-1234-RA_10X7)
- LYLE Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1331-RA_10X14)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0277-RD_14x10 (LCU3-0277-RD_14x10)
- LYLE Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0683-ND_5X3.5)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- LYLE Safety Sign, Hearing Protectin Area, 10inW (U4-1400-RD_10X7)
- Lyle Signs