Shop All Electrical Hazard Signs
Lyle
Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7
Mfr # LCU4-0347-RA_10X7
Zoro # G9329166
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0347-RA_10X7
- Zoro # G9329166
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1857-RA_14X10 (U3-1857-RA_14X10)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LST2BX-Y4X)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- LYLE Decal, Danger High Voltage, 5 x 3.5", Header Legend Color: White (LCU4-0669-ND_5X3.5)
- LYLE Plastic Danger Sign, 4 Holes, 7"x10", U1-1083-NP_7X10 (U1-1083-NP_7X10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0550-ND_10X7)
- LYLE Decaldanger High Voltage Keep, 14"x10", Height: 10 in (LCU4-0153-ND_14X10)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Legend Color: Black (LCU6-0003-ND_10X7)
- Lyle Signs