Shop All Facility Signs
Lyle
Refl Alum Danger High Pressure, 10"x7", LCU4-0360-RA_10X7
Mfr # LCU4-0360-RA_10X7
Zoro # G9330426
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Pressure
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0360-RA_10X7
- Zoro # G9330426
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective High Pressure Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711L-09)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 10inWx14inH, U5-1633-RA_10X14 (U5-1633-RA_10X14)
- LYLE No Eating Or Notice, Reflctv, Decal, 10"x7", LCU5-0166-ND_10X7 (LCU5-0166-ND_10X7)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1245-NA_14x10 (U7-1245-NA_14x10)
- LYLE Plastic Safety Sign, 10"x7", U1-1051-NP_10X7 (U1-1051-NP_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1102-RD_14X10 (U5-1102-RD_14X10)
- NMC Notice Non-Potable Water Do Not Drink Sign, N321AB (N321AB)
- Lyle Signs