Shop All Facility Signs
Lyle
Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1028-NA_14x10
Mfr # U1-1028-NA_14x10
Zoro # G5177632
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RECYCLE
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1028-NA_14x10
- Zoro # G5177632
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS IV Drug Line Label - Versed/Versed 7/8" x 3" Flr Green w/Black (N-5859)
- ARIAT Bib Overalls, Navy, L (10034651)
- MCR SAFETY MCR Safety Full-Length PVC Riding Slicker/Pommel Coat (260C 4XL)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1125-RA_14X10 (U6-1125-RA_14X10)
- LYLE Facility Sign, 7x5 In., English, U1-1031-RD_7X5 (U1-1031-RD_7X5)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1375-NP_14X10 (U5-1375-NP_14X10)
- LYLE Decaldanger Low Clearance, 7"x5", LCU4-0059-ND_7X5 (LCU4-0059-ND_7X5)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RA_7X10 (U1-1049-RA_7X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1178-RD_7X5 (U7-1178-RD_7X5)
- NMC First Aid Kit Inside Sign - Bilingual, SPSA172R (SPSA172R)
- Lyle Signs