Shop All Radiation & Laser Signs
Lyle
Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14
Mfr # LCU1-0010-NP_10x14
Zoro # G6044917
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radiation Area
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0010-NP_10x14
- Zoro # G6044917
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Blue, Form Fitting Trek Dry(R) (MG-03-009)
- CHILL-ITS BY ERGODYNE Medium Evaporative Cooling Vest, Lime (6685)
- BOLLE SAFETY Rush Plus Safety Glasses, w/Strap, Red/Blk (40252)
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19447)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU4-0054-ED_14x10 (LCU4-0054-ED_14x10)
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- LYLE Radiation Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (LCU1-0011-NP_7x10)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- SIGNMISSION OSHA Danger, Class Iv Laser Visible And Invisible, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-1419)
- Lyle Radiation & Laser Signs