Shop All Security & Access Signs
Lyle
Property Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English
Mfr # T1-1165-HI_18x12
Zoro # G6042948
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Private Property
- Legend No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of The Law
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # T1-1165-HI_18x12
- Zoro # G6042948
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Property Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting No Loitering No Trespassing All Offenders Will Be Prosecuted To The Full Extent Of The Law, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- LITTLE MULE Cant Hook, Duckbill HookExtension Toe Ring Tip (06130)
- TILLMAN Glove, Top Grain, Split Cowhide, L, PR (1418-L)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- LYLE Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0016-NA_8x8 (LCFL-0016-NA_8x8)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- LYLE Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (PPR-001-12HA)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1419-NA_10x7 (U5-1419-NA_10x7)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Grass (MISC-Grass)
- Lyle Security & Access Signs