Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5
Mfr # LCU4-0337-RD_7X5
Zoro # G9327897
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Propane Gas
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0337-RD_7X5
- Zoro # G9327897
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Propane Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- RANDALL SATIN HAM GOLD STAIR NOSING (6 FT A-1600-SHG)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- PIONEER Surveyor Mesh Back Vest, Green, Medium (V1010260U-M)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- LYLE Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5 (U4-1102-RD_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0218-ND_7X5 (LCU4-0218-ND_7X5)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- LYLE Hydrogen Sulfide (H2S) Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0474-RD_10X7)
- CONDOR Safety Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, Spanish, 470G23 (470G23)
- Lyle Signs