Shop All Parking Signs
Lyle
Private Parking Sign, 24" x 18, RP-124-18HA
Mfr # RP-124-18HA
Zoro # G4889272
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Parking Unauthorized Vehicles Will Be Towed At Vehicle Owners Expense
- Width 18"
- Height 24"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # RP-124-18HA
- Zoro # G4889272
- UPC # 849362015303
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Private Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Reusable Hard Hat Sweatband (3986)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- BROTHER 9Mm (0.35) Black On White Hge Tape w/ Extra Strength Adhesive 8M (HGES2215PK)
- LYLE Shoe Covers Notice, Decal, 14"x10" (LCU5-0111-ND_14X10)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1131-EG_12x18 (T1-1131-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18 (T1-2160-HI_12x18)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-EG_12x18 (T1-1194-EG_12x18)
- LYLE Handicap Parking CA Sign, 18" x 12 (HC-CA01-EG_12x18)
- LYLE No Overnight Parking Sign, 18" x 12, T1-1055-HI_12x18 (T1-1055-HI_12x18)
- NMC State Handicapped Reserved Parking Sign New Jersey, TMS324H (TMS324H)
- Lyle Signs