Shop All Traffic Signs
Lyle
Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1869-EG_12x18
Mfr # T1-1869-EG_12x18
Zoro # G5247319
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Dead End
- Legend Dead End Private Driveway Do Not Enter
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1869-EG_12x18
- Zoro # G5247319
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Private Drive & Road Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73040-701-08)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-EG_12x18 (T1-1021-EG_12x18)
- LYLE Safety Decal, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U7-1154-RD_14X10)
- LYLE State Law Yield To Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum, English (R1-6-12FA)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18 (T1-5010-EG_12x18)
- LYLE Eco-Decal Icy Conditions, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0138-ED_10x7)
- LYLE Be Prepared To Stop Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W3-4-BO-30HA)
- Lyle Signs