Shop All Electrical Hazard Signs
Lyle
Plastic Notice Sign, 4 Holes, 14"x10", U5-1170-NP_14X10
Mfr # U5-1170-NP_14X10
Zoro # G4709321
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Electrical Room No Storage Permitted
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1170-NP_14X10
- Zoro # G4709321
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Helmet Sweat Band (48-73-1092)
- TILLMAN Glove, Top Grain, Split Cowhide, L, PR (1418-L)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- REEBOK Athletic Style Work Shoes, Comp, 12W, PR (RB4388)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U6-1119-RA_14X10)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1169-RA_14X10 (U5-1169-RA_14X10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0228-NP_10X7)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- NMC Battery Charging Area Sign, C97R (C97R)
- Lyle Electrical Hazard Signs